£339.00
Ex VAT
£406.80
Inc VAT
Product Details
Product Specification
Twin stem trolley accommodates any laptop/LCD or slide projector combination. Complete flexibility for any environment with the ability to adjust height, angle and platform direction (pivots 360 degrees). N.B. Laptop and projector not included.
Specifications:
Maximum weight on platform: 10kg.
W x D: 860 x 4300mm.
Max height: 1200mm.
Min height: 810mm.
Attribute | Value |
---|---|
Brand | Nobo |
EAN | 5028252103237 |
ECLASS Code | 25160000 |
UNSPSC Code | 45110000 |