£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Traditional duplicate books, pre-printed for ease of use, with colour coded copy sheets. Complete with carbon paper. Numbered in sets 1 - 100.
Attribute | Value |
---|---|
Brand | Challenge |
Carbon/Non-carbon | Carbon |
Duplicate/Triplicate | Duplicate |
EAN | 5010356912525 |
MFR Part No. | JDE63031 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | 216 x 130 |
Spine | Tape Bound |
Type | Duplicate book |
UNSPSC Code | 14111802 |