£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
Keep a note with these quality duplicate and triplicate books. White paper, indexed at the front with the first page feint ruled and the backing pages plain. Supplied with carbon paper. Available in a choice of sizes.
Attribute | Value |
---|---|
Brand | Silvine |
Carbon/Non-carbon | Carbon |
Duplicate/Triplicate | Duplicate |
EAN | 5705831040953 |
MFR Part No. | KF04095 |
Pack Quantity | 1 |
Ruling | Feint Ruled |
Size | 8"x5" |
Spine | Tape Bound |
Type | Duplicate book |
UNSPSC Code | 14111802 |