£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Coloured PVC security/visitor badge for colour coding or corporate image. Drop level front allows easy removal and replacement of inserts.
Insert size H60xW90mm.
Supplied with or without straps.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Clear |
Dimensions | 90x60mm |
EAN | 4005546805702 |
ECLASS Code | 24301690 |
Material | Plastic |
Pack Quantity | 25 |
Type | Badges |
UNSPSC Code | 55121804 |