£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Simple yet effective, these Combi Clip Name Badges have both a crocodile clip and a safety pin to allow the wearer to choose how they wish to attach the pin to their clothing. Presented in landscape format, the badges are side loading and are supplied with their own insert cards for convenience.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Clear |
Dimensions | 40 x 75mm |
EAN | 8717448009176 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | PV00917 |
Pack Quantity | 50 |
Type | Badges |
UNSPSC Code | 55121804 |