£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
These transparent visitor name badges are durable enough to withstand everyday use. Supplied with straps and PVC clips, they are easy to attach to clothing and the supplied insert cards are simple to load into the badges via the opening at the top. Presented in landscape format.
Visitor Name Badge 60x90mm 8009213 Pack of 25
Security Name Badge 60x90mm 8009220 Pack of 25
Self Laminating Badge 54x90mm 8009244 Pack of 25
Security Pass Holder 60x90mm 8009251 Pack of 25
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Clear |
Dimensions | 60 x 90mm |
EAN | 8717448009213 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | PV00921 |
Pack Quantity | 25 |
Type | Badges |
UNSPSC Code | 55121804 |