£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
This chain provides you with a heavy duty and simple solution to the keeping of your name tag. Without having to pin your identification of your clothes, this chain means that your garments won't be subjected to any type of deterioration. The chain is designed to always keep your identification at the optimal viewing height, making it a practical and simple solution for the displaying of your badge.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Silver |
Dimensions | 850mm |
EAN | 4005546800295 |
ECLASS Code | 24301690 |
Material | Metal |
MFR Part No. | DB80029 |
Pack Quantity | 10 |
Type | Chain |
UNSPSC Code | 55121804 |