£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
For a practical and stylish solution for displaying your name badge or security cards, this is the perfect product. With this reel design it is easy to adjust the height of your card to suit you, reaching up to 850mm. With a snap clasp to fix to your badge and a crocodile clip to attach to your clothes, this product makes sure that your cards can always be strongly fixed. Both of these clasps are made from durable metal, ensuring that this product will last.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Black |
EAN | 4005546806112 |
ECLASS Code | 24301690 |
Material | Metal |
MFR Part No. | DB80611 |
Pack Quantity | 10 |
Type | Reels |
UNSPSC Code | 55121804 |