£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
PVC security/visitor wallet for colour coding or corporate image. A horizontal cut out enables the badge to be used with either a badge clip or textile lanyard. Supplied with or without metal badge clips.
Attribute | Value |
---|---|
Brand | Matlock |
Clip Type | Without |
Colour | Clear |
Dimensions | 90x60mm |
EAN | 5036140232600 |
ECLASS Code | 24301690 |
Material | Plastic |
Pack Quantity | 50 |
Type | Badges |
UNSPSC Code | 55121804 |