£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Ideal for use with visitor, security and ID badges, these badge clips consist of a plastic band that hooks through the badge and a metal clip that attached to an item of clothing such as a shirt pocket or a belt loop. Strong and secure, these handy clips are supplied in a box of 25.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Clear |
Dimensions | 59 x 83 mm |
EAN | 8717448009145 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | PV00914 |
Pack Quantity | 25 |
Type | Clips |
UNSPSC Code | 55121804 |