£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
These badges provide the highest quality, with a practical and useful solution to all of your identification needs. With an easy to use reel, lengthening and shortening your name tag is simple, and the reel mechanism is quick and easy, ensuring no tangles or snares.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Clear |
Dimensions | 60x90mm |
EAN | 4005546802770 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | DB80277 |
Pack Quantity | 10 |
Type | Badges |
UNSPSC Code | 55121804 |