£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
10 or 20mm wide badge necklace with safety release. 20mm version has a strong sprung clip clasp. Safety release opens if necklace becomes trapped. Suitable for use with all DURABLE badges with clips, pins or crocodile clips. Prevents damage to clothing caused by pins and clips. ideal for use in industrial environments.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Black |
Dimensions | 10mm |
EAN | 4005546800097 |
ECLASS Code | 24301690 |
Material | Polyester |
Pack Quantity | 10 |
Type | Landyards |
UNSPSC Code | 55121804 |