£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Keep track of all visitors, employees and customers at networking events or on a daily business using these Q-Connect Visitor badges. Made of sturdy PVC badges, these badges are hard-wearing and versatile with drop level front opening for quick replacement of insert cards, making them the ideal badge for use in conferences, meetings and exhibitions. Each badge features transparent covers and rotating clip fastener to protect but display name cards clearly and are supplied with White card inserts for writing or typing.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Clear |
Dimensions | 60 x 90mm |
EAN | 5055851261075 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | KF01560 |
Pack Quantity | 25 |
Type | Badges |
UNSPSC Code | 55121804 |