£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
This handy combination of lanyard with badge reel from Durable can be combined with Durable name badges that have punched holes for clips. The badge reel extends to 850mm for easy of use and the lanyard has a length of 440mm and a quick release for safety. This pack contains 10 black lanyards with badge reels.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Black |
Dimensions | 440x20mm |
EAN | 4005546802817 |
ECLASS Code | 24301690 |
Material | Polyester |
MFR Part No. | 822301 |
Pack Quantity | 10 |
Type | Lanyard & Badge Reel |
UNSPSC Code | 55121804 |