£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Get durability and convenience with the Matlock® permit wallets. Suitable for A4 documents, these weatherproof wallets are ideal for on-the-go document protection.
Features and Benefits
• Secure zip closure for easy opening and closing
• Resistant to UV rays and moisture
• Bright yellow reverse side for high visibility in low-lighting conditions
• Reinforced eyelet for fixing
Typical Applications
• Fieldwork
• Events
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Yellow |
Dimensions | A4 |
EAN | 5036140400139 |
ECLASS Code | 24301690 |
Material | Plastic |
Pack Quantity | 10 |
Type | Card Holders |
UNSPSC Code | 55121804 |