£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Simple yet effective, these transparent name badges have a safety pin attachment for ease of fastening to garments. Presented in landscape format, the badges are side loading and are supplied with their own insert cards for convenience.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Clear |
Dimensions | 40 x 75mm |
EAN | 8717448009299 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | PV00929 |
Pack Quantity | 100 |
Type | Badges |
UNSPSC Code | 55121804 |