£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
These Guildhall files are pre-printed with essential information for HR department, including employee's personal details, qualifications and more. The durable folder is made from 100% recycled 315gsm manilla for long lasting use. Each folder measures 244 x 355mm and can hold up to 350 sheets of 80gsm A4 paper.
Attribute | Value |
---|---|
Brand | Guildhall |
Duplicate/Triplicate | Non-Duplicate |
EAN | 5016196255204 |
ECLASS Code | 24279090 |
MFR Part No. | GH55520 |
Pack Quantity | 50 |
Ruling | Pre-printed |
Size | A4 |
Type | Hr File |
UNSPSC Code | 14111807 |