£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Keep all your contacts safe and in one place with this wiro bound address book from Collins. The padded black vinyl cover adds a professional and smart look to this A5 address book, which is ideal for business use. The wiro binding is ideal for flexible use and allows the address book to lie flat when open, while the A-Z tabulated index make finding contacts easier. Telephone and address pages also have space for email, home, office, fax and mobile.
Attribute | Value |
---|---|
Brand | Collins |
Duplicate/Triplicate | Non-Duplicate |
EAN | 5017321647604 |
ECLASS Code | 24279090 |
MFR Part No. | CL64760 |
Pack Quantity | 1 |
Ruling | Pre-printed |
Size | 120x148mm |
Type | Address Book |
UNSPSC Code | 14111807 |