£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
This Guildhall Vehicle Mileage Log Book is for use with one vehicle, keeping all the relevant information on its pre-printed pages in one succinct place for easy referral. This book has 60 leaves of pre-printed pages with space for 14 entries per page, ensuring you can record mileage quickly and efficiently to keep your business records up to date. Hand written entries mean there is no use for complicated computer equipment, reducing downtime and keeping your working day as productive as possible.
Attribute | Value |
---|---|
Brand | Guildhall |
Duplicate/Triplicate | Non-Duplicate |
EAN | 5016196019530 |
ECLASS Code | 24279090 |
MFR Part No. | GH01953 |
Pack Quantity | 1 |
Ruling | Pre-printed |
Size | 104x149mm |
Type | Mileage Book |
UNSPSC Code | 14111807 |