£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Easy to use register for most business requirements. Register made from ABS plastic with a high quality writing plate for clear copies every time. Complete with compartment in base for temporary filing of copies. Refills are ready printed in 2 or 3 part sets which are sequentially numbered for security.
Attribute | Value |
---|---|
Brand | Twinlock |
Duplicate/Triplicate | Triplicate |
EAN | 5012273717078 |
ECLASS Code | 24279090 |
MFR Part No. | TW71707 |
Pack Quantity | 75 |
Ruling | Pre-printed |
Size | 216 x 140mm |
Type | Scibe Registers |
UNSPSC Code | 14111807 |