£3.91
Ex VAT
£4.79
| Save 18.37%
£4.69
Inc VAT
Product Details
Product Specification
These quality lightweight folders are perfect for quotes, reports and proposals. Each A4 project folder possesses a glass clear cover and a coloured back and spine as well as a full length index strip for identification. Each product also boasts a standard 8cm two prong flat bar mechanism for keeping punched documents secure.
Features and Benefits
• Two prong flat bar mechanism for keeping punched documents secure
• Manufactured from plastic for durability
• Full length index strip for easy filing and identification of the right folder
• Supplied in packs of 25 to ensure you have an ample amount to hand
• Available in various colours to suit your preferences and requirements
Typical Applications
• Offices
• Schools
• Domestic
Attribute | Value |
---|---|
Brand | Offis |
Colour | Black |
EAN | 5036140385634 |
Material | Plastic |
MFR Part No. | 881001 |
Pack Quantity | 25 |
Size | A4 |
UNSPSC Code | 44122013 |