£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
The I-Spire Series™ incorporates a modern design, which accents any workspace - whether at home or in the office.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Grey |
EAN | 0043859664153 |
ECLASS Code | 24210590 |
MFR Part No. | 9311202 |
Size | 413 x 131.9 x 931mm |
Type | Laptop Riser |
UNSPSC Code | 43212000 |
Weight Capacity | 6.3kg |