£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Strong manilla guide cards withstand constant daily use. Tabbed A - Z in 25 positions.
Attribute | Value |
---|---|
Additional Features | A-Z |
Brand | Qconnect |
Colour | White |
Dimensions | 6"x4" |
EAN | 5705831352087 |
ECLASS Code | 24290902 |
Height | 70mm |
Material | Manila |
MFR Part No. | KF35208 |
Pack Quantity | 25 |
Type | Guide Cards |
UNSPSC Code | 44122001 |
Width | 80mm |