£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
These handy rubber bands are manufactured using a high latex compound, meaning they're ready to be stretched again and again.
Features and Benefits
• Strong, long lasting
• Use again and again - without fraying or snapping
Notes
• 450gm (1lb) packs
• Available in a range of sizes
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Brown |
EAN | 5026020005738 |
ECLASS Code | 24221401 |
Length | 40mm |
Material | Rubber |
Size | 12 |
Type | Rubber Bands |
UNSPSC Code | 44122101 |
Width | 2mm |