£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
Constructed from sturdy stainless steel, this ruler is ideal for precision measuring with craft knives and cutting mats as well as pens and pencils. The inclusion of both metric and imperial scales allows for measurement in millimetres, centimetres and inches.
Features and Benefits
• Stainless steel - highly durable, shatterproof
• Inclusion of both metric and imperial scales
• Perfect for the home, workshop or office
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Silver |
EAN | 5021203956975 |
Material | Stainless Steel |
MFR Part No. | LL95697 |
Overall Length | 30cm |
Pack Quantity | 1 |
Size | 300mm |
Type | Non-shatter |
UNSPSC Code | 41111604 |