£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
The transparent acrylic construction is both durable and lets you see the page beneath for exact placement. A bevelled edge also provides improved accuracy when measuring or marking distances. This 150 mm ruler features both a metric and imperial scale for measuring in millimetres and inches.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Clear |
EAN | 5030037011071 |
Material | Plastic |
MFR Part No. | KF01107Q |
Overall Length | 30cm |
Pack Quantity | 10 |
Size | 300mm |
Type | Shatterproof |
UNSPSC Code | 41111604 |