£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
This pack of 10 rulers from Helix is ideal for classroom or office use. Made from shatterproof blue plastic, they feature metric and imperial measurements.
Attribute | Value |
---|---|
Additional Features | Metric & Imperial |
Brand | Helix |
Colour | Clear |
Material | Plastic |
MFR Part No. | HX28040 |
Overall Length | 45cm |
Pack Quantity | 10 |
Size | 450mm |
Type | Shatterproof |
UNSPSC Code | 41111604 |