£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Linex Steel Rulers are made from stainless steel for extra durability and feature both metric and imperial measurements. A hole is punched into one end for easy storage and they are supplied in a handy sleeve. Steel Rulers also feature a measuring conversion table on reverse.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5701221493507 |
Material | Stainless Steel |
MFR Part No. | LX49350 |
Overall Length | 30cm |
Pack Quantity | 1 |
Size | 30mm |
Type | Non-shatter |
UNSPSC Code | 41111604 |