£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Ideal for precise and technical drawings, the Linex Aluminium Tri-Scale Ruler features a triangular shape with a range of scale measurements. It has colour-coded inserts and quick scale selections. Made of tough aluminium, featuring six different scales, you have a much easier way to draw and create designs with precision. Two coloured grooves provide you with an easier way to make sure that you have the right scale selected, preventing mistakes. Supplied in a protective plastic sheath, you can be sure that this product will last without any deterioration in quality or performance.
Features and Benefits
• Perfect for technical drawings
• Colour coded inserts to aid quick scale selection
• Supplied in a hard plastic storage case
• Material: aluminium
• Metric markings
• Scale: 1:1:2:5:20:50:100:200:500:1000:1250:2500
• Length: 30cm
Attribute | Value |
---|---|
Additional Features | Triangular |
Brand | Linex |
EAN | 5701221101754 |
Material | Stainless Steel |
MFR Part No. | LX10175 |
Overall Length | 30cm |
Pack Quantity | 1 |
Size | 300mm |
Type | Non-shatter |
UNSPSC Code | 41111604 |