£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
This 100cm ruler features metric and imperial scales on one side and a vertical metric scale on the reverse.
Attribute | Value |
---|---|
Additional Features | Metric |
Brand | Helix |
Colour | White |
EAN | 0079252268346 |
Material | Plastic |
MFR Part No. | HX26834 |
Overall Length | 100cm |
Pack Quantity | 1 |
Size | 1000mm |
Type | Shatterproof |
UNSPSC Code | 41111604 |