£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
This flexible stainless steel ruler from Helix® features a non-slip cork backing to aid in precision work. Supplied in a wallet for scratch protection, and includes both imperial and metric measurements.
Features and Benefits
• Durable stainless steel
• Non-slip cork backing for precision work
• Imperial and metric increments
• Supplied with wallet
Attribute | Value |
---|---|
Additional Features | Anti-slip cork backing |
Brand | Helix |
Colour | Silver |
EAN | 0079252203217 |
Material | Stainless Steel |
MFR Part No. | T32010 |
Pack Quantity | 1 |
Type | Non-shatter |
UNSPSC Code | 41111604 |