£729.00
Ex VAT
£874.80
Inc VAT
Product Details
Product Specification
Rexel Autoplus Micro Shredders provide the highest level of security for off of your sensitive information.
Attribute | Value |
---|---|
Additional Features | 100% Jam Proof 98% Time Saving Auto Reverse Manual feed Recyclable Bags |
Bin Capacity | 40L |
Brand | Rexel |
Colour | Black |
Cut Size | 2x15mm |
Cut Type | Micro Cut |
Dimensions | 350x490x650mm |
EAN | 5028252387613 |
ECLASS Code | 24320700 |
MFR Part No. | RM38761 |
Run Time | 16 mins |
Security Rating | Din Level-Paper P-4 |
Sheet Capacity | 8 |
Type | Small Office/Home Shredder |
UNSPSC Code | 44101603 |
Weight | 23kg |