£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
Fellowes P-28S Strip Cut Shredder 8 Sheets 15 Litre Bin P-2.
Basic security strip-cut shredder for occasional use
Ideal for occasional use in the home / small office
Shreds 8 sheets per pass into 6mm strips (Security Level P-2)
Shreds continuously for up to 2 minutes
15 litre waste bin
1 year full warranty/ 1 year cutter warranty
The Fellowes Powershred 21Cs Cross Cut Shredder has a P-3 security level, shredding up to 12 sheets at a time into 4 x 52mm cross cut particles. Suitable for light, individual use, the shredder features a 15L bin and safety function, which automatically stops the motor when the shredder head is removed. The design also features a viewing window for easily monitoring levels of waste. The 21Cs will shred continuously for up to 5 minutes. This black shredder measures W232 x D390 x H430mm.
Attribute | Value |
---|---|
Bin Capacity | 12L |
Brand | Fellowes |
Colour | Black |
Cut Size | 4 x 52mm |
Cut Type | Cross Cut |
Dimensions | W321 x D189 x H381mmmm |
EAN | 0043859697304 |
ECLASS Code | 24320700 |
MFR Part No. | BB69730 |
Run Time | 5 mins |
Security Rating | Din Level-Paper P-3 |
Sheet Capacity | 12 |
Type | Personal Shredder |
UNSPSC Code | 44101603 |