£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
53C
Safety Lock prevents accidental activation.
Shreds continuously for up to 3mins.
2 year full warranty plus 5 year cutter warranty.
Sheet capacity: ten sheets at once.
Shreds: paper, staples, credit cards and CDs.
Cut size: 4 x 35mm
cross-cut particles.
Security level: Cross-cut P-4.
Dimensions (H x W x D): 457 x 355 x 243mm.
Attribute | Value |
---|---|
Additional Features | Jam Blocker™ Safe Sense® Safety Lock Shreds Staples, Credit Cards, Paperclips and CD's/DVD's. |
Bin Capacity | 23L |
Brand | Fellowes |
Colour | Black/Dark Silver |
Cut Size | 4mm x 35mm |
Cut Type | Cross Cut |
Dimensions | H457 x W355 x D243mmmm |
EAN | 0043859646890 |
ECLASS Code | 24320700 |
MFR Part No. | 4653001 |
Run Time | 25 minutes Cool Down Time Upto 3 minutes |
Security Rating | Din Level -CD/DVD O-1 Din Level-Magnetic Media (credit Card) T-4 Din Level-Paper P-4 |
Sheet Capacity | 8 Sheets Per Pass |
Type | Personal Shredder |
UNSPSC Code | 44101603 |
Weight | 6.8kg |