£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Q-Connect Cross Cut Paper Shredders are for Personal Use or Small Home Offices. Cross Cut provides extra secuirity to keep personal information from getting into the wrong hands.
Attribute | Value |
---|---|
Additional Features | Shreds Staples, Credit Cards, Paperclips and CD's/DVD's. |
Bin Capacity | 35L |
Brand | Qconnect |
Colour | Black |
Cut Size | 4x30mm |
Cut Type | Cross Cut |
Dimensions | 325x653x381mm |
EAN | 5705831155541 |
ECLASS Code | 24320700 |
MFR Part No. | KF15554 |
Run Time | 5 mins |
Security Rating | Din Level-Paper P-4 |
Sheet Capacity | 15 |
Type | Small Office/Home Shredder |
UNSPSC Code | 44101603 |
Weight | 4.8kg |