£48.79
Ex VAT
£58.55
Inc VAT
Product Details
Product Specification
Q-Connect Cross Cut Paper Shredders are for Personal Use or Small Home Offices. Cross Cut provides extra secuirity to keep personal information from getting into the wrong hands.
Attribute | Value |
---|---|
Additional Features | Shreds Staples, Credit Cards, Paperclips and CD's/DVD's. |
Bin Capacity | 14L |
Brand | Qconnect |
Colour | Black |
Cut Size | 5x47mm |
Cut Type | Cross Cut |
Dimensions | 324x650x375mm |
EAN | 5705831179714 |
ECLASS Code | 24320700 |
MFR Part No. | KF17971 |
Run Time | 5 mins |
Security Rating | Din Level-Paper P-3 |
Sheet Capacity | 6 |
Type | Personal Shredder |
UNSPSC Code | 44101603 |
Weight | 3.94kg |