£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Q-Connect Cross Cut Paper Shredders are for Personal Use or Small Home Offices. Cross Cut provides extra secuirity to keep personal information from getting into the wrong hands.
Attribute | Value |
---|---|
Additional Features | Shreds Staples, Credit Cards, Paperclips and CD's/DVD's. |
Bin Capacity | 8L |
Brand | Qconnect |
Colour | Black |
Cut Size | 5x47mm |
Cut Type | Cross Cut |
Dimensions | 324x650x375mm |
EAN | 5705831179738 |
ECLASS Code | 24320700 |
MFR Part No. | KF17973 |
Run Time | 5 mins |
Security Rating | Din Level-Paper P-3 |
Sheet Capacity | 8 |
Type | Small Office/Home Shredder |
UNSPSC Code | 44101603 |
Weight | 4.31kg |