£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
An attractive and practical business card album for organising and presenting up to 400 business cards from Durable. The folder features a 4 ring filing mechanism and a 12 part A-Z index allowing for easy filing and retrieval of business cards. Supplied with 20 protective card pockets. Seeing as this item has been formulated by the team at Durable, there are plenty of benefits to be enjoyed through its use.
Attribute | Value |
---|---|
Brand | Durable |
Capacity | 20 |
Colour | Dark Blue |
Dimensions | 210 x 297mm |
EAN | 4005546208930 |
ECLASS Code | 24220190 |
Material | Plastic |
MFR Part No. | DB20893 |
Pack Quantity | 1 |
Size | A4 |
Type | Business Card Holder |
UNSPSC Code | 44111501 |