£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Durable Visifix A4 Business Card Album Refill Pocket Pk 10 2389
Attribute | Value |
---|---|
Brand | Durable |
Capacity | 200 |
Colour | Clear |
Dimensions | 210 x 297mm |
EAN | 4005546250236 |
ECLASS Code | 24220190 |
Material | Plastic |
MFR Part No. | DB2389 |
Pack Quantity | 10 |
Size | A4 |
Type | Business Card Holder Refills |
UNSPSC Code | 44111501 |