£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Durable Visifix Flip File, Innovative rotary file for organising and protecting business cards. Supplied complete with 200 business card pockets which can be easily removed or added to with Durables unique snap mechanism.
Durable Extension Set For 2417 Transparent 2418/19 Pack of 40
Visifix Desk Business Card Holder - Stylish high quality business card index.
With 100 business card pockets for 200 business cards (104 x 72 mm) and a 12-part A - Z index.
The pockets are designed to enable the simple insertion and removal of the business cards.
Attribute | Value |
---|---|
Brand | Durable |
Capacity | 40 |
Colour | White |
EAN | 4005546226507 |
ECLASS Code | 24220190 |
MFR Part No. | DB22650 |
Pack Quantity | 40 |
Type | Business Card Holder Refills |
UNSPSC Code | 44111501 |