£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Durable Crystal Sign Stand A4 4818/23
Attribute | Value |
---|---|
Brand | Durable |
Colour | Metallic |
EAN | 4005546404363 |
ECLASS Code | 24220190 |
Material | Aluminium |
MFR Part No. | 4818/23 |
Pack Quantity | 1 |
Size | A4 |
Type | Sign Holders |
UNSPSC Code | 44111501 |