£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Crystal clear acrylic Sign Holders for easy insertion of one notice, sign or menu which will slot in easily from the side or base. Available slanted 10 (single-sided) for best visibility or vertical (double-sided) which are ideal for price lists, menus etc.
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Clear |
EAN | 0799164750110 |
ECLASS Code | 24220190 |
Material | Plastic |
MFR Part No. | DF47501 |
Pack Quantity | 1 |
Size | A5 |
Type | Sign Holders |
UNSPSC Code | 44111501 |