£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Deflecto 4-Tier 8-Pocket Business Card Holder Crystal
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Clear |
Dimensions | 200x99mm |
EAN | 0799167080108 |
ECLASS Code | 24220190 |
Material | Plastic |
MFR Part No. | 70801 |
Pack Quantity | 1 |
Type | Business Card Holder |
UNSPSC Code | 44111501 |