£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Ideal for presentations, menus, photographs, notices and more, these card holder features 90 micron polypropylene to protect your documents from damage and present them to their best advantage. These card holders are simple, hardwearing and easy to access with a thumb cut-out.
Attribute | Value |
---|---|
Brand | Qconnect |
Capacity | 100 |
Colour | Clear |
Dimensions | 210 x 148mm |
EAN | 5706002019488 |
ECLASS Code | 24220190 |
Material | Plastic |
MFR Part No. | KF01948 |
Pack Quantity | 100 |
Size | A5 |
Type | Business Card Holder |
UNSPSC Code | 44111501 |