£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
These business card holders ensures that you always have the information about your business contacts to hand when you need it. With a stylish black cover, you can be sure that this holder is perfect for any modern professional and fits in with any range of office equipment. The space for 96 or 160 cards allows you to store all of the cars you need without fear of damage or wear.
Attribute | Value |
---|---|
Brand | Qconnect |
Capacity | 160 |
Colour | Black |
Dimensions | 260 x 112mm |
EAN | 5705831036642 |
ECLASS Code | 24220190 |
Material | Plastic |
MFR Part No. | KF03664 |
Pack Quantity | 1 |
Type | Business Card Holder |
UNSPSC Code | 44111501 |