£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Keep your business cards organised in a professional manner with this high quality and stylish deluxe business card holder from Goldline. The lightly grained PVC covered folder has a silk effect soft plastic lining to give it an executive appearance. Containing 16 pages with 3 pockets per side you can keep up to 96 business cards in total, ensuring that they are always organised, protected and easily to hand.
Attribute | Value |
---|---|
Brand | Goldline |
Capacity | 96 |
Colour | Black |
Dimensions | 214 x 115mm |
EAN | 5016196061287 |
ECLASS Code | 24220190 |
Material | Plastic |
MFR Part No. | GH06128 |
Pack Quantity | 1 |
Type | Business Card Holder |
UNSPSC Code | 44111501 |