£0.79
Ex VAT
£0.95
Inc VAT
Product Details
Product Specification
28ml bottles - available in three colours.
Features and Benefits
• Water based
• Dispensed in plastic bottle
Typical Applications
• Ideal for refreshing stamp pads
Attribute | Value |
---|---|
Additional Features | Available in Black, blue or red ink |
Brand | Qconnect |
Colour | Black |
Dimensions | - |
EAN | 5706002251055 |
For Use With | Compatable in most brands of ink pads |
MFR Part No. | KF25105Q |
Size | 28ml |
UNSPSC Code | 44121905 |