£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Create the right impression. Quality stamp pads concealed in a flip top plastic container. Available in a range of colours. No.3 size 141 x 108mm. No.2 size 110 x 70mm.
Attribute | Value |
---|---|
Additional Features | Flip top plastic container |
Brand | Qconnect |
Colour | Black |
Dimensions | 110mm x 70mm |
EAN | 5018206065353 |
For Use With | Compatable with all brands of stamps |
MFR Part No. | 297862 |
Size | n/aml |
UNSPSC Code | 44121905 |