£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
This COLOP EOS 17 flash stamp is designed for quick, efficient use with an ergonomic handle and circular 17mm diameter impression. Made from a minimum of 50% recycled materials, this stamp prints the word COPY or PAID in red, helping you organise and update your records. The self-inking stamp can create more than 20,000 impressions before re-inking is required.
COLOP EOS R17 COPY Self-Inking Circular Stamp C109531COP
COLOP EOS R17 PAID Self-Inking Circular Stamp C109531PAI
Attribute | Value |
---|---|
Additional Features | Self Inking |
Brand | Colop |
Colour | Red |
Dimensions | 17mm |
EAN | 5020786008361 |
ECLASS Code | 24221101 |
MFR Part No. | EM00836 |
UNSPSC Code | 44121600 |