£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
This COLOP self-inking stamp prints both text and the date, with an impression size of 33 x 56mm and a date height of 4mm. Printing thousands of impressions, simply replace the ink pad with a spare E/38 (available separately) when necessary. This stamp has a blue plastic handle and prints in black.
COLOP Printer 38 Date Stamp RECEIVED C133751REC
COLOP Printer 38 Date Stamp PAID ON BY BACS C133751BAC
COLOP Printer 38 Date Stamp CHECKED C133751CHE
COLOP Printer 38 Date Stamp PAID C133751PAI
Attribute | Value |
---|---|
Additional Features | 'PAID' |
Brand | Colop |
Colour | Black |
Dimensions | 33 x 56mm |
EAN | 5020786008095 |
ECLASS Code | 24221101 |
MFR Part No. | EM00809 |
UNSPSC Code | 44121600 |